Hgs Black, Crt, 310Ml-12Cnt, 7092, PK12, 310 ml, Cartridge, Black, 7092

  • Mfr # 4122154

  • Zoro # G002753710


product price:  $19.15
/pk 12, $1.60/ea
Sold in multiples of 12 for $229.80

Key Features

Container Type
Cartridge
Container Size
310 ml
Color
Black
Application
Immediate Handling and Processing of the Units
Series
7092
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4122154
Zoro #
G002753710
UPC #
-
Country of Origin
United States

Dimensions

Container Size
310 ml

Details

Item
Hgs Black,Crt,310Ml-12Cnt,7092,PK12
Container Type
Cartridge
Color
Black
Application
Immediate Handling and Processing of the Units
Series
7092
Elongation
4.35
Cure Type
Neutral Cure
Standards
UL Listing
Specific Gravity
1.55 @ 23°C
For Use On Surface Material
Aluminum, Glass, Nylon 6/6, Steel, Galvanized, Steel, Low Carbon

Description

Hgs Black,Crt,310Ml-12Cnt,7092,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.