Hgs White, Crt, 310Ml-12Cnt, 7092, PK12, 310 ml, Cartridge, White, 7092
Mfr # 4122153
Zoro # G003528591
product price: $18.69
/pk 12, $1.56/ea
Sold in multiples of 12 for $224.28
Key Features
Container Type
Cartridge
Container Size
310 ml
Color
White
Application
Immediate Handling and Processing of the Units
Series
7092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4122153
Zoro #
G003528591
UPC #
-
Country of Origin
United States
Dimensions
Container Size
310 ml
Details
Item
Hgs White,Crt,310Ml-12Cnt,7092,PK12
Container Type
Cartridge
Color
White
Application
Immediate Handling and Processing of the Units
Series
7092
Elongation
4.35
Cure Type
Neutral Cure
Standards
UL Listing
Specific Gravity
1.55 @ 23°C
For Use On Surface Material
Aluminum, Glass, Nylon 6/6, Steel, Galvanized, Steel, Low Carbon
Description
Hgs White,Crt,310Ml-12Cnt,7092,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.