Hm-2515 Assembly Slnt Clr, kg, 22kg-Pail, 22 kg, Pail, Clear, HM-2515

  • Mfr # 4093579

  • Zoro # G302753700


product price:  $1,809.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
22 kg
Color
Clear
Application
Metals, Mining and Water Management
Series
HM-2515
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4093579
Zoro #
G302753700
UPC #
-
Country of Origin
United States

Dimensions

Container Size
22 kg

Details

Item
Hm-2515 Assembly Slnt Clr,kg,22kg-Pail
Container Type
Pail
Color
Clear
Application
Metals, Mining and Water Management
Series
HM-2515
Standards
FDA, NSF Listing, UL Listing

Description

Hm-2515 Assembly Slnt Clr,kg,22kg-Pail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.