Shop DOWSIL
See all product information
I/A Adhes Slnt Gry, kg, 21.5kg-Pail, 9-136, 21.5 kg, Pail, Gray, 9-1363
Mfr # 4001611
Zoro # G702753645
product price:Â $1,021.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
21.5 kg
Color
Gray
Application
Assembly sealant and adhesive in original equipment manufacturer (OEM) applications
Series
9-1363
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4001611
Zoro #
G702753645
UPC #
-
Country of Origin
United States
Dimensions
Container Size
21.5 kg
Details
Item
I/A Adhes Slnt Gry,kg,21.5kg-Pail,9-136
Container Type
Pail
Color
Gray
Application
Assembly sealant and adhesive in original equipment manufacturer (OEM) applications
Series
9-1363
Description
I/A Adhes Slnt Gry,kg,21.5kg-Pail,9-136
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.