Zoro Homepage

Industrial Grade Silicone Sealant, 17 kg, Pail, Black, Silicone Base

  • Mfr # 4060122

  • Zoro # G8476006


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
17 kg
Color
Black
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060122
Zoro #
G8476006
UPC #
-
Country of Origin
United States

Dimensions

Container Size
17 kg

Details

Item
Industrial Grade Silicone Sealant
Container Type
Pail
Color
Black
Application
Multipurpose
Adhesive Grouping
Sealant
Working Time
25 min
Full Cure Time
1 day
Elongation
577 %
Sealant Base
Silicone
Cure Type
Room Temperature
Begins to Harden
25 min
Meets
FDA 21 CFR 177.2600, NSF 51, UL 94 HB
Specific Gravity
1.02
Performance Temp. Range
-75 Degrees to 350 Degrees F
Sealant Properties
Flexible
Application Temp. Range
-20 Degrees to 122 Degrees F
Standards
FDA 21 CFR 177.2600, NSF/ANSI 51, UL QMFZ2
For Use On Surface Material
Glass, Metal, Plastic, Silicone Rubber
Environment
Outdoor
Minimum Performance Temperature
-76 Degrees F
VOC Content Weight
22 g/L
Maximum Application Temperature
122 Degrees F
Resistance Properties
Weather Resistant
Maximum Performance Temperature
350 Degrees F
Minimum Application Temperature
-20 Degrees F

Description

Sealant, Color Black, Application Multipurpose, Container Size 17 kg, Container Type Pail, Resistance Properties Weather Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF/ANSI 51, UL QMFZ2, Elongation 577 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 25 min, For Use On Surface Material Glass, Metal, Plastic, Silicone Rubber, VOC Content Weight 22 g/L, Cure Type Room Temperature

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.