Zoro Homepage

Multi-Purpose Sealant, 18 kg, Pail, Black, Silicone Base

  • Mfr # 1906470

  • Zoro # G8475979


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
Black
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Working Time
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906470
Zoro #
G8475979
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Description

Sealant, Color Black, Application Kitchen and Bath, Container Size 18 kg, Container Type Pail, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 401 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Engineered Plastic, Glass, Metal, Polyethylene, Polypropylene, PTFE, VOC Content Weight 22 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.