Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Sealant, 205 kg, Pail, Clear, Silicone Base

  • Mfr # 4023909

  • Zoro # G8476030


product price: $5,612.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Container Type
Pail
Color
Clear
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Working Time
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4023909
Zoro #
G8476030
UPC #
-
Country of Origin
United States

Dimensions

Container Size
205 kg

Details

Item
Multi-Purpose Sealant
Container Type
Pail
Color
Clear
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Working Time
20 min
Full Cure Time
1 day
Elongation
540 %
Sealant Base
Silicone
Cure Type
Acetoxy, Room Temperature
Application Temp. Range
-20 Degrees to 122 Degrees F
Sealant Properties
Flexible
Meets
FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, NSF 61, UL 94 HB
Begins to Harden
20 min
Specific Gravity
1.04
Performance Temp. Range
-75 Degrees to 350 Degrees F
Standards
FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified
For Use On Surface Material
Engineered Plastic, Glass, Metal, Polyethylene, Polypropylene, PTFE
Environment
Outdoor
VOC Content Weight
22 g/L
Maximum Performance Temperature
356 Degrees F
Minimum Performance Temperature
-76 Degrees F
Maximum Application Temperature
122 Degrees F
Minimum Application Temperature
-20 Degrees F

Description

Sealant, Color Clear, Application Kitchen and Bath, Container Size 205 kg, Container Type Pail, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Engineered Plastic, Glass, Metal, Polyethylene, Polypropylene, PTFE, VOC Content Weight 22 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.