Zoro Homepage

Multi Surface Adhesive Sealant, 23 kg, Pail, White, Silicone Base, 832

  • Mfr # 4031452

  • Zoro # G9179357


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
23 kg
Application
Multipurpose
Adhesive Grouping
Sealant
Series
832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031452
Zoro #
G9179357
UPC #
-
Country of Origin
United States

Dimensions

Container Size
23 kg

Details

Item
Multi Surface Adhesive Sealant
Container Type
Pail
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
832
Working Time
50 min
Full Cure Time
1 day
Elongation
4.2
Sealant Base
Silicone
Cure Type
Oxime (Neutral)
Sealant Properties
Flexible
Application Temp. Range
-20 Degrees to 122 Degrees F
Begins to Harden
50 min
Performance Temp. Range
-65 Degrees to 300 Degrees F
Meets
UL 94 HB
Specific Gravity
1.33
Standards
UL 94 HB
For Use On Surface Material
Concrete, Glass, Masonry, Metal, Plastic, Wood
Minimum Performance Temperature
-65 Degrees F
Maximum Performance Temperature
300 Degrees F
Maximum Application Temperature
122 Degrees F
Minimum Application Temperature
-20 Degrees F
Environment
Indoor/Outdoor
VOC Content Weight
30 g/L
Resistance Properties
High Temperature (up to 350°F/177°C)

Description

Sealant, Color White, Application Multipurpose, Container Size 23 kg, Container Type Pail, Sealant Properties Flexible, Standards UL 94 HB, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -65 Degrees F, Working Time 50 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 30 g/L, Cure Type Oxime (Neutral), Environment Indoor/Outdoor, Maximum Application Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.