Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi to Surface Adhesive Sealant, 23 kg, Pail, Gray, Silicone Base, 832

  • Mfr # 2654580

  • Zoro # G8476721


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
23 kg
Color
Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2654580
Zoro #
G8476721
UPC #
-
Country of Origin
United States

Dimensions

Container Size
23 kg

Details

Item
Multi to Surface Adhesive Sealant
Container Type
Pail
Color
Gray
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
832
Working Time
50 min
Full Cure Time
90 min
Elongation
420 %
Sealant Base
Silicone
Cure Type
Oxime (Neutral)
Meets
UL 94 HB
Sealant Properties
Flexible
Specific Gravity
1.33
Begins to Harden
50 min
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-65 Degrees to 300 Degrees F
Standards
UL Classified
For Use On Surface Material
ABS, Concrete, Glass, Masonry, Metal, Plastic, Polycarbonate, PVC, Rubber
VOC Content Weight
30 g/L
Environment
Indoor/Outdoor
Maximum Application Temperature
122 Degrees F
Maximum Performance Temperature
300 Degrees F
Resistance Properties
High Temperature Resistant
Minimum Application Temperature
-20 Degrees F
Minimum Performance Temperature
-67 Degrees F

Description

Sealant, Color Gray, Application Window, Door, Siding and Trim, Container Size 23 kg, Container Type Pail, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL Classified, Elongation 420 Percent, Full Cure Time 90 min, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -67 Degrees F, Working Time 50 min, For Use On Surface Material ABS, Concrete, Glass, Masonry, Metal, Plastic, Polycarbonate, PVC, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.