Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Gasket Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F

  • Mfr # 99179248

  • Zoro # G7598495


product price: $34.45
/ea

Key Features

Application
Aerospace Gasketing, Industrial Ovens
Color
Red
Substrates
Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
Temp. Range
-85 To 500 Degrees F
For Use On
Critical Bonding, Sealing, Potting, Encapsulating and Protective Coatings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99179248
Zoro #
G7598495
UPC #
077472134564
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz

Details

Application
Aerospace Gasketing, Industrial Ovens
Color
Red
Substrates
Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
Temp. Range
-85 To 500 Degrees F
For Use On
Critical Bonding, Sealing, Potting, Encapsulating and Protective Coatings
Sealant Base
Silicone
Item
Gasket Sealant
Type
Multipurpose
Full Cure
24 hr
Begins to Harden
10 min
Characteristics
All Weather Performance, Medium Modulus, VOC Compliant
Standards
FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB
Specific Gravity
1.04
Expansion Ratio
None
Container Type
Cartridge
Chemical Base
Silicone Elastomer
Tensile Strength
350 psi
Maximum Operating Temperature
500 Degrees F
Maximum Application Temperature
600 Degrees F
Full Cure Time
1 day
Minimum Operating Temperature
-85 Degrees F
Resistance Properties
Non-Sagging
Non-Toxic
No
Sealant Type
Gasket Sealant
Hardness
Shore A26
Product Form
Paste
Series
736
Shelf Life
2.5 yr
Minimum Application Temperature
500 Degrees F
Storage Requirements
Less Than90 Degrees F
Sensor Safe
No
Working Time
10 min
Cure Type
Room Temperature
For Material Type
Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile

Description

Gasket Sealant, Color Red, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -85 Degrees F, Series 736, Working Time 10 min, Product Form Paste, For Material Type Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile, Resistance Properties Non-Sagging, Standards FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB, Chemical Base Silicone Elastomer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.