Zoro Homepage

Neutral Care Sealant, 18 kg, Pail, Black, Silicone Base

  • Mfr # 4099910

  • Zoro # G8476356


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
18 kg
Color
Black
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4099910
Zoro #
G8476356
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Details

Item
Neutral Care Sealant
Container Type
Pail
Color
Black
Application
Multipurpose
Adhesive Grouping
Sealant
Working Time
14 min
Full Cure Time
1 day
Sealant Base
Silicone
Sealant Properties
Flexible
Meets
UL 94 HB
Begins to Harden
14 min
Specific Gravity
1.04
Performance Temp. Range
-75 Degrees to 300 Degrees F
Application Temp. Range
-20 Degrees to 122 Degrees F
Standards
UL 94 HB
For Use On Surface Material
Glass, Metal, Plastic, Rubber
Environment
Indoor/Outdoor
Minimum Performance Temperature
-75 Degrees F
Minimum Application Temperature
-20 Degrees F
VOC Content Weight
53 g/L
Maximum Performance Temperature
350 Degrees F

Description

Sealant, Color Black, Application Multipurpose, Container Size 18 kg, Container Type Pail, Sealant Properties Flexible, Standards UL 94 HB, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 14 min, For Use On Surface Material Glass, Metal, Plastic, Rubber, VOC Content Weight 53 g/L, Environment Indoor/Outdoor, Minimum Application Temperature -20 Degrees F, Product Type Sealant, Sealant Base Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.