Zoro Homepage

Neutral Care Sealant, 18 kg, Pail, White, Silicone Base, 737

  • Mfr # 4099876

  • Zoro # G8476329


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
18 kg
Application
Multipurpose
Adhesive Grouping
Sealant
Series
737
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4099876
Zoro #
G8476329
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Details

Item
Neutral Care Sealant
Container Type
Pail
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
737
Working Time
14 min
Full Cure Time
1 day
Elongation
> 300 %
Sealant Base
Silicone
Application Temp. Range
-20 Degrees to 122 Degrees F
Meets
UL 94 HB
Sealant Properties
Flexible
Specific Gravity
1.04
Begins to Harden
14 min
Performance Temp. Range
-75 Degrees to 300 Degrees F
Flash Point
208 Degrees F
Standards
UL 94 HB
For Use On Surface Material
Glass, Metal, Plastic, Rubber
Minimum Application Temperature
-20 Degrees F
Environment
Indoor/Outdoor
VOC Content Weight
53 g/L
Maximum Performance Temperature
350 Degrees F
Minimum Performance Temperature
-75 Degrees F

Description

Sealant, Color White, Application Multipurpose, Container Size 18 kg, Container Type Pail, Sealant Properties Flexible, Standards UL 94 HB, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 14 min, For Use On Surface Material Glass, Metal, Plastic, Rubber, VOC Content Weight 53 g/L, Environment Indoor/Outdoor, Flash Point 208 Degrees F, Minimum Application Temperature -20 Degrees F, Product Type Sealant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.