Zoro Homepage

Plastic Adhesive, 26 kg, Pail, Black, Silicone Base, 739

  • Mfr # 3145549

  • Zoro # G9179479


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
26 kg
Color
Black
Application
Multipurpose
Adhesive Grouping
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3145549
Zoro #
G9179479
UPC #
-
Country of Origin
United States

Dimensions

Container Size
26 kg

Details

Item
Plastic Adhesive
Container Type
Pail
Color
Black
Application
Multipurpose
Adhesive Grouping
Adhesive
Series
739
Working Time
45 min
Full Cure Time
1 day
Sealant Base
Silicone
Cure Type
Room Temperature
Meets
UL 94 V-1
Application Temp. Range
-20 Degrees to 122 Degrees F
Specific Gravity
1.4
For Use With
Manual or Automated Needle Dispenser
Performance Temp. Range
-49 Degrees to 392 Degrees F
Begins to Harden
45 min
Sealant Properties
Flexible
Standards
UL 94 V1
For Use On Surface Material
Concrete, Glass, Masonry, Metal, Plastic, Wood
Features
Nonflowable; Primerless Adhesion
Resistance Properties
Fire Resistant
Maximum Application Temperature
122 Degrees F
Minimum Application Temperature
-20 Degrees F
Minimum Performance Temperature
-49 Degrees F
Environment
Indoor/Outdoor
Maximum Performance Temperature
392 Degrees F
VOC Content Weight
29 g/L

Description

Sealant, Color Black, Application Multipurpose, Container Size 26 kg, Container Type Pail, Resistance Properties Fire Resistant, Sealant Properties Flexible, Standards UL 94 V1, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 45 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 29 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.