Zoro Homepage

Prime Coat Sealant, 2.9 kg, Pail, Clear, Silicone Base, OS

  • Mfr # 4099615

  • Zoro # G8476636


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
2.9 kg
Color
Clear
Application
Primer For Silicone Adhesives and Sealants
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4099615
Zoro #
G8476636
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.9 kg

Details

Item
Prime Coat Sealant
Container Type
Pail
Color
Clear
Application
Primer For Silicone Adhesives and Sealants
Adhesive Grouping
Sealant
Series
OS
Full Cure Time
1 day
Sealant Base
Silicone
Begins to Harden
15 min
For Use With
Adhesives and Sealants
Sealant Properties
Flexible
Performance Temp. Range
-75 Degrees to 350 Degrees F
Application Temp. Range
-40 Degrees to 140 Degrees F
Specific Gravity
0.82
Flash Point
27 °C
For Use On Surface Material
Marble, Masonry, Wood
Maximum Performance Temperature
350 Degrees F
Maximum Application Temperature
140 Degrees F
Minimum Application Temperature
-40 Degrees F
Cured Color
Clear
Minimum Performance Temperature
-75 Degrees F
VOC Content Weight
22 g/L

Description

Prime Coat Sealant, Container Size 2.9 kg, Container Type Pail, Cured Color Clear, Product Type Primer, Specific Gravity 0.82, Series OS, Minimum Application Temperature -40 Degrees F, Maximum Application Temperature 140 Degrees F, Maximum Performance Temperature 350 Degrees F, Base Silicone, Dry Time 24 hr, Minimum Performance Temperature -75 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.