Zoro Homepage

Prime Coat Sealant, 309 g, Pail, Clear, Silicone Base, OS

  • Mfr # 4099614

  • Zoro # G8476618


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
309 g
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4099614
Zoro #
G8476618
UPC #
-
Country of Origin
United States

Dimensions

Container Size
309 g

Details

Item
Prime Coat Sealant
Container Type
Pail
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
Series
OS
Working Time
15 min
Full Cure Time
1 day
Sealant Base
Silicone
Specific Gravity
0.82
Begins to Harden
15 min
Performance Temp. Range
-75 Degrees to 350 Degrees F
For Use With
Adhesives and Sealants
Sealant Properties
Flexible
Application Temp. Range
-40 Degrees to 140 Degrees F
Flash Point
27 °C
For Use On Surface Material
Masonry, Metal, Plywood, Silicone Elastomers
Minimum Application Temperature
-40 Degrees F
Environment
Indoor/Outdoor
Minimum Performance Temperature
-75 Degrees F
VOC Content Weight
22 g/L
Maximum Performance Temperature
350 Degrees F
Maximum Application Temperature
140 Degrees F

Description

Prime Coat Sealant, Color Clear, Application Multipurpose, Container Size 309 g, Container Type Pail, Sealant Properties Flexible, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 15 min, For Use On Surface Material Masonry, Metal, Plywood, Silicone Elastomers, VOC Content Weight 22 g/L, Environment Indoor/Outdoor, Maximum Application Temperature 140 Degrees F, Minimum Application Temperature -40 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.