Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 102.2 oz, Can, Clear, Naptha Base, PR-1200 Series

  • Mfr # 4094512

  • Zoro # G8476581


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Type
Primer
Base Type
Solvent-Based
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Size
11 oz
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4094512
Zoro #
G8476581
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz
Size
102.2 oz
Container Size - Adhesives
102.2 oz

Details

Item
Primer
Type
Primer
Base Type
Solvent-Based
Color
Clear
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Type
Can
For Use On
Aluminum, Ceramic, FR4, Metal, Plastic, Granite, Masonry
Dry Time
15 min
Series
PR-1200
Sealant Properties
Ozone Resistant, Solvent Resistant, Oxidation Resistant
VOC
22g/L
For Use on Adhesive Type
1 to 2 hr. In a RanOf 20 to 90% Relative Humidity
Application Temp. Range
-40 Degrees to 140 Degrees F
Specific Gravity
0.76
Adhesive Grouping
Prime Coat
Begins to Harden
15 min
Item - Primers, Activators, Accelerators and Removers
Primer
Full Cure
1 to 2 hr In a RanOf 20 to 90% Relative Humidity
Sealant Base
Naptha
Temp. Range
-75 Degrees to 350 Degrees F
Standards
JIS A5758
Flash Point (F)
55.4 Degrees F
On-Part Life
5 min
Features
Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
Base
Solvent
Product Type
Primer
VOC Content Weight
748 g/L
Primary Applications
Increases Bonding
Cured Color
Red
Contains Methylene Chloride
None
Primary Application
Increases Bonding
Sealant Container
Pail
Performance Temp. Range
-75 Degrees to 350 Degrees F
Flash Point
13 °C
Dry Time - Primers, Activators, Accelerators and Removers
15 min
Container Type - Adhesives
Can

Description

Primer, Container Size 6.39 lb, Container Type Can, Cured Color Red, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.76, Series PR-1200, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 55.4 Degrees F, Standards JIS A5758, VOC Content Weight 748 g/L, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.