Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 11 oz, Can, Red, Naptha Base, PR-1204

  • Mfr # 4094513

  • Zoro # G8476609


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Primer
Base Type
Solvent-Based
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Size
102.2 oz
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4094513
Zoro #
G8476609
UPC #
-
Country of Origin
United States

Dimensions

Container Size
102.2 oz
Size
11 oz
Container Size - Adhesives
11.0 oz

Details

Item
Primer
Type
Primer
Base Type
Solvent-Based
Color
Red
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Type
Can
For Use On
Aluminum, Ceramic, FR4, Metal, Plastic, Granite, Masonry
Dry Time
15 min
Series
PR-1204
VOC
22g/L
Application Temp. Range
-40 Degrees to 140 Degrees F
Full Cure
1 to 2 hr In a RanOf 20 to 90% Relative Humidity
Begins to Harden
15 min
Sealant Properties
Ozone Resistant, Solvent Resistant, Oxidation Resistant
Item - Primers, Activators, Accelerators and Removers
Primer
Sealant Base
Naptha
Specific Gravity
0.8
For Use on Adhesive Type
1 to 2 hr In a RanOf 20 to 90% Relative Humidity
Adhesive Grouping
Prime Coat
Temp. Range
-75 Degrees to 350 Degrees
Flash Point (F)
46.4 Degrees F
Standards
MIL-A-46106 Group I Type 1
On-Part Life
5 min
Base
Solvent
Features
Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
VOC Content Weight
774 g/L
Product Type
Primer
Contains Methylene Chloride
None
Cured Color
Clear
Primary Applications
Increases Bonding
Sealant Container
Can
Flash Point
8 °C
Performance Temp. Range
-75 Degrees to 350 Degrees F
Primary Application
Increases Bonding
Container Type - Adhesives
Can
Dry Time - Primers, Activators, Accelerators and Removers
15 min

Description

Primer, Container Size 11 fl oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.80, Series PR-1204, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 46.4 Degrees F, Standards MIL-A-46106 Group I Type 1, VOC Content Weight 774 g/L, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.