Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 12 oz, Pail, Clear, Silicone in Solvent Base, PR-4040 Series

  • Mfr # 4094515

  • Zoro # G9179165


product price: $1,511.99
/ea
Free Shipping & Returns

Key Features

Type
Primer
Base Type
Solvent-Based
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Size
12 oz
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4094515
Zoro #
G9179165
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
95 oz
Container Size - Adhesives
95.0 oz

Details

Item
Primer
Type
Primer
Base Type
Solvent-Based
Color
Clear
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Type
Can
For Use On
Metal, Glass, Plastics
Dry Time
15 min
Series
PR-4040
Sealant Properties
Flexible
Application Temp. Range
-40 Degrees to 140 Degrees F
Adhesive Grouping
Prime Coat
VOC
22g/L
For Use on Adhesive Type
1 to 2 hr. In a RanOf 20 to 90% Relative Humidity
Sealant Base
Silicone in Solvent
Begins to Harden
15 min
Specific Gravity
0.74
Full Cure
1 to 2 hr In a RanOf 20 to 90% Relative Humidity
Item - Primers, Activators, Accelerators and Removers
Primer
Temp. Range
-75 Degrees to 350 Degrees F
Flash Point (F)
9 Degrees F
On-Part Life
5 min
Features
Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
Base
Solvent
Product Type
Primer
Contains Methylene Chloride
None
Cured Color
Pale Yellow
Primary Applications
Increases Bonding
Primary Application
Increases Bonding
Performance Temp. Range
-75 Degrees to 350 Degrees F
Sealant Container
Pail
Container Type - Adhesives
Can
Dry Time - Primers, Activators, Accelerators and Removers
15 min

Description

Primer, Container Size 5.95 lb, Container Type Can, Cured Color Pale Yellow, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.74, Series PR-4040, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 9 Degrees F, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.