Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 5643.8 oz, Can, Clear, Naptha Base, PR-1200 Series

  • Mfr # 4093873

  • Zoro # G9179381


product price: $9,796.29
/ea
Free Shipping & Returns

Key Features

Type
Primer
Base Type
Solvent-Based
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Size
13.6Kg
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4093873
Zoro #
G9179381
UPC #
-
Country of Origin
United States

Dimensions

Container Size
13.6Kg
Size
5643.8 oz
Container Size - Adhesives
5,643.8 oz

Details

Item
Primer
Type
Primer
Base Type
Solvent-Based
Color
Clear
Application
Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
Container Type
Can
For Use On
Aluminum, Ceramic, FR4, Metal, Plastic, Granite, Masonry
Dry Time
15 min
Series
PR-1200
Adhesive Grouping
Prime Coat
Sealant Properties
Ozone Resistant, Solvent Resistant, Oxidation Resistant
Item - Primers, Activators, Accelerators and Removers
Primer
VOC
22g/L
Sealant Base
Naptha
Begins to Harden
15 min
For Use on Adhesive Type
1 to 2 hr In a RanOf 20 to 90% Relative Humidity
Application Temp. Range
-40 Degrees to 140 Degrees F
Specific Gravity
0.76
Full Cure
1 to 2 hr In a RanOf 20 to 90% Relative Humidity
Temp. Range
-75 Degrees to 350 Degrees
Flash Point (F)
55.4 Degrees F
Standards
JIS A5758
On-Part Life
5 min
Base
Solvent
Features
Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
Cured Color
Clear
Contains Methylene Chloride
None
Primary Applications
Increases Bonding
Product Type
Primer
VOC Content Weight
748 g/L
Flash Point
13 °C
Primary Application
Increases Bonding
Sealant Container
Pail
Performance Temp. Range
-75 Degrees to 350 Degrees F
Container Type - Adhesives
Can
Dry Time - Primers, Activators, Accelerators and Removers
15 min

Description

Primer, Container Size 352.74 lb, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.76, Series PR-1200, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 55.4 Degrees F, Standards JIS A5758, VOC Content Weight 748 g/L, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.