Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant, 205 kg, Pail, Aluminum Gray, Silicone Base

  • Mfr # 4023905

  • Zoro # G8475997


product price: $5,356.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Container Type
Pail
Container Size
205 kg
Color
Aluminum Gray
Application
Kitchen and Bath
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4023905
Zoro #
G8475997
UPC #
-
Country of Origin
United States

Dimensions

Container Size
205 kg

Details

Item
Sealant
Container Type
Pail
Color
Aluminum Gray
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Working Time
20 min
Full Cure Time
1 day
Elongation
540 %
Sealant Base
Silicone
Cure Type
Acetoxy, Room Temperature
Specific Gravity
1.04
Sealant Properties
Flexible
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-75 Degrees to 350 Degrees F
Begins to Harden
20 min
Meets
FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, NSF 61, UL 94 HB
Standards
FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified
For Use On Surface Material
Engineered Plastic, Glass, Metal, Polyethylene, Polypropylene, PTFE
VOC Content Weight
22 g/L
Environment
Outdoor
Minimum Performance Temperature
-76 Degrees F
Maximum Performance Temperature
356 Degrees F
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
122 Degrees F

Description

Sealant, Color Gray, Application Kitchen and Bath, Container Size 205 kg, Container Type Pail, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Engineered Plastic, Glass, Metal, Polyethylene, Polypropylene, PTFE, VOC Content Weight 22 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.