Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant, 25 kg, Pail, Red, Silicone Base, SLT-3445

  • Mfr # 4107708

  • Zoro # G0233998


product price: $2,918.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
25 kg
Color
Red
Application
Kitchen and Bath
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4107708
Zoro #
G0233998
UPC #
-
Country of Origin
United States

Dimensions

Container Size
25 kg

Details

Item
Sealant
Container Type
Pail
Color
Red
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
SLT-3445
Working Time
5 min
Full Cure Time
1 day
Elongation
300 %
Sealant Base
Silicone
Begins to Harden
5 min
Meets
21 CFR 177.2600, FDA 21 CFR 175.105
Specific Gravity
1.05
Application Temp. Range
-75 Degrees to 500 Degrees F
Performance Temp. Range
-35 Degrees to 500 Degrees F
Flash Point
212 Degrees F
Sealant Properties
Flexible
Standards
21 CFR Section 177.2600, FDA 21 CFR 175.105
For Use On Surface Material
Glass, Metal, Plastic, Rubber
VOC Content Weight
45 g/L
Maximum Performance Temperature
500 Degrees F
Maximum Application Temperature
500 Degrees F
Resistance Properties
Ultraviolet Resistant, Waterproof
Minimum Application Temperature
-75 Degrees F
Minimum Performance Temperature
-35 Degrees F

Description

Sealant, Color Red, Application Kitchen and Bath, Container Size 25 kg, Container Type Pail, Resistance Properties Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards 21 CFR Section 177.2600, FDA 21 CFR 175.105, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 500 Degrees F, Minimum Performance Temperature -35 Degrees F, Working Time 5 min, For Use On Surface Material Glass, Metal, Plastic, Rubber, VOC Content Weight 45 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.