Sil Slnt Clear, kg, 18kg-Pail, 9-1374, 18 kg, Pail, Clear, 9-1374

  • Mfr # 4062929

  • Zoro # G603457284


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
18 kg
Color
Clear
Application
Environmental sealing/protection
Series
9-1374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4062929
Zoro #
G603457284
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Details

Item
Sil Slnt Clear,kg,18kg-Pail,9-1374
Container Type
Pail
Color
Clear
Application
Environmental sealing/protection
Series
9-1374

Description

Sil Slnt Clear,kg,18kg-Pail,9-1374

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.