Silicone Adhesive/Sealant, 18 kg, Pail, White, Silicone Base, 839

  • Mfr # 2156989

  • Zoro # G8476365


product price: $1,795.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
18 kg
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Adhesive Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2156989
Zoro #
G8476365
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Details

Item
Silicone Adhesive/Sealant
Container Type
Pail
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Adhesive Sealant
Series
839
Working Time
35 min
Full Cure Time
1 day
Elongation
3.5
Sealant Base
Silicone
Cure Type
Room Temperature
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
200 °C
Sealant Properties
Flexible
For Use With
Automated Or Manual Needle Dispensing System
Application Temp. Range
-20 Degrees to 122 Degrees F
Specific Gravity
1.02
Performance Temp. Range
-49 Degrees to 392 Degrees F
Begins to Harden
35 min
For Use On Surface Material
Concrete, Glass, Masonry, Metal, Plastic, Wood
Features
Hydrophobic; Solventless; Non-Slump; Primerless Adhesion
VOC Content Weight
49 g/L
Environment
Indoor/Outdoor
Minimum Performance Temperature
-49 Degrees F
Maximum Performance Temperature
392 Degrees F
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
122 Degrees F
Resistance Properties
Oxidation Resistance, Ozone Resistance, Thermal Resistance, UV Resistance, Water Resistance; Water Resistant

Description

Sealant, Color White, Application Kitchen and Bath, Container Size 18 kg, Container Type Pail, Sealant Properties Flexible, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 35 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 49 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor, Maximum Application Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.