Silicone Glazing Sealant, 10 oz, Cartridge, Transparent White, Silicone Base, Glazing

  • Mfr # 4045029

  • Zoro # G8476828


product price: $12.39
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Glazing
Adhesive Grouping
Sealant
Series
Glazing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045029
Zoro #
G8476828
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Glazing Sealant
Container Type
Cartridge
Color
Transparent White
Application
Glazing
Adhesive Grouping
Sealant
Series
Glazing
Working Time
45 min
Full Cure Time
1 day
Elongation
470 %
Sealant Base
Silicone
Cure Type
Acetoxy
Application Temp. Range
-20 Degrees to 122 Degrees F
For Use With
Resealable Nozzle
Begins to Harden
45 min
Specific Gravity
1.04
Meets
FDA 21 CFR Section 175.105, FDA 21 CFR Section 177.2600
Sealant Properties
Flexible
Performance Temp. Range
-75 Degrees to 350 Degrees F
Standards
ASTM C920 Type S, TT-S-001543A, TT-S-00230C
For Use On Surface Material
Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain
Resistance Properties
Ultraviolet Resistant
Maximum Performance Temperature
350 Degrees F
Environment
Outdoor
VOC Content Weight
22 g/L
Maximum Application Temperature
122 Degrees F
Minimum Application Temperature
-20 Degrees F
Maximum Setting Time
1 day
Minimum Performance Temperature
-40 Degrees F

Description

Silicone Glazing Sealant, Color Translucent White, Application Glazing, Container Size 10 oz, Container Type Cartridge, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C920 Type S, TT-S-001543A, TT-S-00230C, Elongation 470 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 45 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.