Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, Clear, Silicone Base, 700

  • Mfr # 4060067

  • Zoro # G7509069


product price: $12.39
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Adhesive Grouping
Sealant
Series
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060067
Zoro #
G7509069
UPC #
077472131150
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
Series
700
Working Time
5 min
Full Cure Time
1 day
Elongation
577 %
Sealant Base
Silicone
Cure Type
Acetoxy
Begins to Harden
25 min
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-75 Degrees to 350 Degrees F
Specific Gravity
1.02
Meets
FDA 21 CFR 177.2600, NSF 51, UL 94 HB
Sealant Properties
Flexible
Standards
FDA 21 CFR 177.2600, NSF 51, UL 94 HB
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
VOC Content Weight
22 g/L
Maximum Performance Temperature
350 Degrees F
Minimum Performance Temperature
-75 Degrees F
Environment
Indoor/Outdoor
Resistance Properties
High Temperature Resistant
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
122 Degrees F

Description

Silicone Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF 51, UL 94 HB, Elongation 577 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 5 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.