Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, Clear, Silicone Base, 733

  • Mfr # 99179322

  • Zoro # G8476119


product price: $9.49
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Adhesive Grouping
Sealant
Series
733
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99179322
Zoro #
G8476119
UPC #
077472132492
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
Series
733
Working Time
15 min
Full Cure Time
1 day
Elongation
500 %
Sealant Base
Silicone
Cure Type
Acetoxy
Begins to Harden
15 min
Specific Gravity
1.03
Application Temp. Range
-20 Degrees to 122 Degrees F
Sealant Properties
Flexible
Performance Temp. Range
-75 Degrees to 350 Degrees F
Meets
FDA 21 CFR 177.2600, NSF 51, UL 94 HB
Standards
FDA 21 CFR 177.2600, NSF 51, UL 94 HB
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Maximum Application Temperature
122 Degrees F
Minimum Application Temperature
-20 Degrees F
Minimum Performance Temperature
-75 Degrees F
VOC Content Weight
22 g/L
Maximum Performance Temperature
350 Degrees F
Environment
Indoor/Outdoor
Resistance Properties
High Temperature Resistant, Ultraviolet Resistant, Vibration Resistant

Description

Silicone Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Ultraviolet Resistant, Vibration Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF 51, UL 94 HB, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 15 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.