Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, Clear, Silicone Base, 734

  • Mfr # 99179310

  • Zoro # G7598669


product price: $73.89
/ea

Key Features

Container Type
Cartridge
Application
Multipurpose
Adhesive Grouping
Sealant
Series
734
Working Time
13 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99179310
Zoro #
G7598669
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
Series
734
Working Time
13 min
Full Cure Time
1 day
Elongation
315 %
Sealant Base
Silicone
Cure Type
Moisture
Performance Temp. Range
-75 Degrees to 350 Degrees F
Specific Gravity
1.03
Begins to Harden
13 min
Meets
FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB
Application Temp. Range
-20 Degrees to 122 Degrees F
Sealant Properties
Flexible
Standards
FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB
Viscosity
45000 Centipoise
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Features
Flowable
Maximum Performance Temperature
356 Degrees F
Minimum Performance Temperature
-85 Degrees F
Minimum Application Temperature
-20 Degrees F
Resistance Properties
High Temperature Resistant
Environment
Indoor/Outdoor
Maximum Application Temperature
122 Degrees F
VOC Content Weight
28 g/L

Description

Silicone Sealant, Color Clear, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB, Elongation 315 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -85 Degrees F, Working Time 13 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.