Shop DOWSIL

Silicone Sealant, 10 oz, Cartridge, Clear, Silicone Base, Tub/Tile/Ceramic

  • Mfr # 4045036
  • Zoro # G8476730

product price: 
$
12.15
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
Tub/Tile/Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4045036
Zoro #
G8476730
UPC #
077472140145
Country of Origin
United States
Item
Silicone Sealant
Container Type
Cartridge
Color
Clear
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
Tub/Tile/Ceramic
Working Time
25 min
Full Cure Time
1 day
Elongation
600 %
Sealant Base
Silicone
Cure Type
Acetoxy
Sealant Properties
Flexible
Specific Gravity
1.04
Begins to Harden
25 min
Meets
FDA 21 CFR 177.2600, UL 94 HB
Performance Temp. Range
-75 Degrees to 350 Degrees F
Application Temp. Range
-20 Degrees to 122 Degrees F
Standards
FDA 21 CFR 177.2600, UL 94 HB
Chemical Base
Acetoxy
For Use On Surface Material
Ceramic, Porcelain
Minimum Application Temperature
-20 Degrees F
Environment
Indoor/Outdoor
Minimum Performance Temperature
-75 Degrees F
Maximum Application Temperature
122 Degrees F
Maximum Performance Temperature
350 Degrees F
VOC Content Weight
22 g/L
Resistance Properties
Mildew Resistant, Mold Resistant

Dimensions

Container Size
10 oz

Description

Silicone Sealant, Color Clear, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, UL 94 HB, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 25 min, For Use On Surface Material Ceramic, Porcelain, VOC Content Weight 22 g/L, Cure Type Acetoxy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.