Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 10 oz, Cartridge, White, Silicone Base, 733

  • Mfr # 99179245

  • Zoro # G8476155


product price: $11.15
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Adhesive Grouping
Sealant
Series
733
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99179245
Zoro #
G8476155
UPC #
077472132515
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
733
Working Time
15 min
Full Cure Time
1 day
Elongation
500 %
Sealant Base
Silicone
Cure Type
Acetoxy
Meets
FDA 21 CFR 177.2600, NSF 51, UL 94 HB
Begins to Harden
15 min
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-75 Degrees to 350 Degrees F
Specific Gravity
1.03
Sealant Properties
Flexible
Standards
UL Classified
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
122 Degrees F
Environment
Indoor/Outdoor
VOC Content Weight
22 g/L
Resistance Properties
High Temperature Resistant, Ultraviolet Resistant, Vibration Resistant
Minimum Performance Temperature
-75 Degrees F
Maximum Performance Temperature
350 Degrees F

Description

Silicone Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Ultraviolet Resistant, Vibration Resistant, Sealant Properties Flexible, Standards UL Classified, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.