Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, White, Silicone Base, 737

  • Mfr # 99180646

  • Zoro # G8476277


product price: $13.19
/ea

Key Features

Container Type
Cartridge
Application
HVAC, Duct and Electrical
Adhesive Grouping
Sealant
Series
737
Working Time
14 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99180646
Zoro #
G8476277
UPC #
077472133253
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
White
Application
HVAC, Duct and Electrical
Adhesive Grouping
Sealant
Series
737
Working Time
14 min
Full Cure Time
1 day
Elongation
300 %
Sealant Base
Silicone
Cure Type
Acetoxy
Application Temp. Range
-20 Degrees to 122 Degrees F
Begins to Harden
14 min
Sealant Properties
Flexible
Specific Gravity
1.04
Performance Temp. Range
-75 Degrees to 300 Degrees F
Meets
UL 94 HB
Standards
UL 94 HB
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Maximum Performance Temperature
300 Degrees F
Resistance Properties
High Temperature Resistant
Minimum Application Temperature
-20 Degrees F
VOC Content Weight
53 g/L
Maximum Application Temperature
122 Degrees F
Environment
Indoor/Outdoor
Minimum Performance Temperature
-75 Degrees F

Description

Silicone Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL 94 HB, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 14 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 53 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.