Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 10 oz, Cartridge, White, Silicone Base, 738

  • Mfr # 99180508

  • Zoro # G7649376


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Color
White
Application
HVAC, Duct and Electrical
Adhesive Grouping
Sealant
Series
738
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99180508
Zoro #
G7649376
UPC #
077472132812
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
White
Application
HVAC, Duct and Electrical
Adhesive Grouping
Sealant
Series
738
Working Time
89 min
Full Cure Time
1 day
Elongation
500 %
Sealant Base
Silicone
Cure Type
Acetoxy
Meets
MIL-A-46146, UL 94
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-49 Degrees to 392 Degrees F
Specific Gravity
1.04
Begins to Harden
89 min
Sealant Properties
Flexible
Standards
MIL-A-46146, UL 94
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Features
Nonflowable
Minimum Application Temperature
-20 Degrees F
Maximum Performance Temperature
392 Degrees F
Minimum Performance Temperature
-49 Degrees F
VOC Content Weight
21 g/L
Environment
Indoor/Outdoor
Maximum Application Temperature
122 Degrees F

Description

Silicone Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Sealant Properties Flexible, Standards MIL-A-46146, UL 94, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 89 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 21 g/L, Cure Type Acetoxy, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.