Zoro Homepage

Silicone Sealant, 10 oz, Cartridge, White, Silicone Base, 739

  • Mfr # 99180621

  • Zoro # G8476408


product price: $23.49
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Adhesive Grouping
Adhesive
Series
739
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99180621
Zoro #
G8476408
UPC #
077472131709
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
White
Application
Multipurpose
Adhesive Grouping
Adhesive
Series
739
Working Time
45 min
Full Cure Time
1 day
Sealant Base
Silicone
Cure Type
Moisture
Application Temp. Range
-20 Degrees to 122 Degrees F
Meets
UL 94 V-1
Performance Temp. Range
-49 Degrees to 392 Degrees F
Specific Gravity
1.4
Begins to Harden
45 min
Sealant Properties
Flexible
For Use With
Manual or Automated Needle Dispenser
Standards
UL 94 V1
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Features
Nonflowable; Primerless Adhesion
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
122 Degrees F
Environment
Indoor/Outdoor
Minimum Performance Temperature
-49 Degrees F
Maximum Performance Temperature
392 Degrees F
VOC Content Weight
29 g/L
Resistance Properties
High Temperature Resistant

Description

Silicone Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL 94 V1, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 45 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 29 g/L, Cure Type Moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.