Zoro Homepage

Silicone Sealant, 3 oz, Tube, Clear, Silicone Base, 734

  • Mfr # 4102963

  • Zoro # G8476198


product price: $33.59
/ea

Key Features

Container Type
Tube
Application
Multipurpose
Adhesive Grouping
Sealant
Series
734
Working Time
13 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4102963
Zoro #
G8476198
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 oz

Details

Item
Silicone Sealant
Container Type
Tube
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
Series
734
Working Time
13 min
Full Cure Time
1 day
Elongation
315 %
Sealant Base
Silicone
Cure Type
Moisture
Application Temp. Range
-20 Degrees to 122 Degrees F
Begins to Harden
13 min
Sealant Properties
Flexible
Specific Gravity
1.03
Performance Temp. Range
-75 Degrees to 350 Degrees F
Meets
FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB
Flash Point
189 Degrees F
Viscosity
45000 Centipoise
Standards
UL Classified
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Features
Flowable
Environment
Indoor/Outdoor
VOC Content Weight
28 g/L
Maximum Performance Temperature
356 Degrees F
Resistance Properties
High Temperature Resistant
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
122 Degrees F
Minimum Performance Temperature
-85 Degrees F

Description

Silicone Sealant, Color Clear, Application Multipurpose, Container Size 3 oz, Container Type Tube, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL Classified, Elongation 315 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -85 Degrees F, Working Time 13 min, VOC Content Weight 28 g/L, Cure Type Moisture, Environment Indoor/Outdoor, Flash Point 189 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.