Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Sealant, 3 oz, Tube, Clear, Silicone Base, 737

  • Mfr # 4098499

  • Zoro # G8476295


product price: $13.19
/ea

Key Features

Container Type
Tube
Application
HVAC, Duct and Electrical
Adhesive Grouping
Sealant
Series
737
Working Time
14 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4098499
Zoro #
G8476295
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 oz

Details

Item
Silicone Sealant
Container Type
Tube
Color
Clear
Application
HVAC, Duct and Electrical
Adhesive Grouping
Sealant
Series
737
Working Time
14 min
Full Cure Time
1 day
Elongation
300 %
Sealant Base
Silicone
Cure Type
Acetoxy
Meets
UL 94 HB
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-75 Degrees to 300 Degrees F
Sealant Properties
Flexible
Begins to Harden
14 min
Specific Gravity
1.04
Standards
UL 94 HB
For Use On Surface Material
Fiberglass, Glass, Metal, Plastic, Rubber
Maximum Application Temperature
122 Degrees F
Resistance Properties
High Temperature Resistant
Maximum Performance Temperature
350 Degrees F
Environment
Indoor/Outdoor
VOC Content Weight
53 g/L
Minimum Performance Temperature
-75 Degrees F
Minimum Application Temperature
-20 Degrees F

Description

Silicone Sealant, Color Clear, Application HVAC, Duct and Electrical, Container Size 3 oz, Container Type Tube, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL 94 HB, Elongation 300 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 14 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, Rubber, VOC Content Weight 53 g/L, Cure Type Acetoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.