Zoro Homepage

Silicone Sealant, 3 oz, Tube, White, Silicone Base, 732

  • Mfr # 3140717

  • Zoro # G9178961


product price: $17.15
/ea

Key Features

Container Type
Tube
Application
Multipurpose
Adhesive Grouping
Sealant
Series
732
Working Time
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140717
Zoro #
G9178961
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 oz

Description

Silicone Sealant, Color White, Application Multipurpose, Container Size 3 oz, Container Type Tube, Resistance Properties Nonsagging, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, VOC Content Weight 22 g/L, Cure Type Acetoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.