Zoro Homepage

Silicone Sealant, 3 oz, Tube, White, Silicone Base, 738

  • Mfr # 19149101

  • Zoro # G8476645


product price: $40.89
/ea

Key Features

Container Type
Tube
Color
White
Application
HVAC, Duct and Electrical
Adhesive Grouping
Sealant
Series
738
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19149101
Zoro #
G8476645
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 oz

Description

Silicone Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 3 oz, Container Type Tube, Sealant Properties Flexible, Standards MIL-A-46146, UL 94, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 89 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain, VOC Content Weight 21 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.