Zoro Homepage

Silicone Sealant, 300 ml, Cartridge, Black, Silicone Base, 9-1363

  • Mfr # 4001703

  • Zoro # G8476557


product price: $37.99
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
HVAC, Duct and Electrical
Adhesive Grouping
Sealant
Series
9-1363
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001703
Zoro #
G8476557
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Black
Application
HVAC, Duct and Electrical
Adhesive Grouping
Sealant
Series
9-1363
Working Time
15 min
Full Cure Time
1 day
Elongation
350 %
Sealant Base
Silicone
Cure Type
Alkoxy
Flash Point
Not Flammable
Specific Gravity
1.34
Begins to Harden
15 min
Standards
UL Classified
For Use On Surface Material
Metal, Plastic
Resistance Properties
Fire Resistant

Description

Silicone Sealant, Color Black, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Fire Resistant, Standards UL Classified, Elongation 350 Percent, Full Cure Time 1 day, Working Time 15 min, For Use On Surface Material Metal, Plastic, Cure Type Alkoxy, Product Type Sealant, Sealant Base Silicone, Specific Gravity 1.34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.