Zoro Homepage

Silicone Sealant, 6 oz, Cartridge, Clear, Silicone Base, 730 FS

  • Mfr # 4097354

  • Zoro # G8476380


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
Series
730 FS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4097354
Zoro #
G8476380
UPC #
-
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Silicone Sealant
Container Type
Cartridge
Color
Clear
Application
Multipurpose
Adhesive Grouping
Sealant
Series
730 FS
Working Time
25 min
Full Cure Time
1 day
Elongation
195 %
Sealant Base
Silicone
Cure Type
Acetoxy
Begins to Harden
25 min
Sealant Properties
Flexible
Specific Gravity
1.44
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-75 Degrees to 350 Degrees F
For Use On Surface Material
Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Resistance Properties
High Temperature Resistant
Maximum Application Temperature
122 Degrees F
Environment
Indoor/Outdoor
Maximum Performance Temperature
350 Degrees F
Minimum Application Temperature
-20 Degrees F
VOC Content Weight
92 g/L
Minimum Performance Temperature
-75 Degrees F

Description

Silicone Sealant, Color Clear, Application Multipurpose, Container Size 6 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Elongation 195 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 25 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 92 g/L, Cure Type Acetoxy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.