Zoro Homepage

Solvent Resistant Sealant, 23 kg, Pail, White, Silicone Base, 730

  • Mfr # 4095684

  • Zoro # G9179497


product price: $27,023.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
23 kg
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4095684
Zoro #
G9179497
UPC #
-
Country of Origin
United States

Dimensions

Container Size
23 kg

Details

Item
Solvent Resistant Sealant
Container Type
Pail
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
730
Working Time
25 min
Full Cure Time
1 day
Elongation
1.95
Sealant Base
Silicone
Cure Type
Room Temperature
Begins to Harden
25 min
Performance Temp. Range
-75 Degrees to 350 Degrees F
Application Temp. Range
-20 Degrees to 122 Degrees F
Sealant Properties
Flexible
Specific Gravity
1.44
For Use On Surface Material
Concrete, Glass, Masonry, Metal, Plastic, Wood
Minimum Performance Temperature
-75 Degrees F
Environment
Indoor/Outdoor
Maximum Performance Temperature
350 Degrees F
VOC Content Weight
92 g/L
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
122 Degrees F

Description

Sealant, Color White, Application Multipurpose, Container Size 23 kg, Container Type Pail, Sealant Properties Flexible, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 25 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 92 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor, Maximum Application Temperature 122 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.