Zoro Homepage
This item is Discontinued.
Dp Audio Video 14" Laptop Silver CLT136401SL

14" Laptop Silver (Discontinued)

  • Mfr # CLT136401SL
  • Zoro # G9102227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT136401SL
Zoro #
G9102227
UPC #
850017290211
Country of Origin
Unknown

Dimensions

Height
0.80"
Depth
8.7"
Width
13.1"
Screen Size
14"

Details

Features
Cortana
Operating System
Windows 10 S
Product Type
Notebook
Wireless LAN Standard
IEEE 802.11b/g/n

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.