Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in Metal Markers 10in with Copper Plate, 100PK

  • Mfr # MM10C

  • Zoro # G711822783


product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns

Key Features

Length
10 in
Material
Copper
Color
White
Width
2-1/2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM10C
Zoro #
G711822783
UPC #
922910101624
Country of Origin
United States

Dimensions

Length
10 in
Width
2-1/2 in
Height
1 in

Details

Material
Copper
Color
White

Description

Crafted from tough galvanized steel wire and equipped with a zinc or copper writing surface, these metal stakes are built to withstand rust and corrosion. The soft copper faceplates can be embossed using a die set, providing a permanent labeling solution. Pair them with DP Industries Garden Markers for best results: a href=/products/permanent-garden-marker>M4962/a> or a href=/products/dp-industries-garden-marker-1-2-mm-tip>237538./a>

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.