
10in Zinc Metal Garden Stakes, 120PK
Mfr # MM10
Zoro # G211822788
product price: $94.86
/pk 120, $0.79/ea
Free Shipping & Returns
Key Features
Material
Zinc
Color
White
Width
2-1/2 in
Height
1 in
Biodegradable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM10
Zoro #
G211822788
UPC #
922910160066
Country of Origin
United States
Dimensions
Length
10 in
Width
2-1/2 in
Height
1 in
Details
Material
Zinc
Color
White
Biodegradable
No
Description
These garden stakes are crafted from galvanized steel wire, ensuring durability and resistance against rust and corrosion. The zinc or copper writing surface, combined with soft metal faceplates, allows for easy embossing with a die set. Pair them with a DP Industries Garden Marker for efficient and long-lasting labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.