Aluminum, 1 in H x 3-3/8 in W, White, 100 PK

  • Mfr # IMP1338

  • Zoro # G511769479


product price: $65.50
/pk 100, $0.66/ea

Key Features

Material
Aluminum
Color
White
Height
1 in
Width
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP1338
Zoro #
G511769479
UPC #
92291016600
Country of Origin
United States

Dimensions

Height
1 in
Width
3-3/8 in

Details

Material
Aluminum
Color
White

Description

Introducing DP Industries Aluminum Impression Tagsyour go-to solution for leaving a lasting mark. Crafted for ultimate durability, these tags let you effortlessly impress an indelible message on one or both sides using a simple ballpoint pen, pencil, or similar tool. The sturdy finish ensures that your message remains permanent and legible for years, defying the odds of weather, chemicals, heat, and dirt exposure. Designed to be lightweight and versatile, these tags can be attached to a variety of objects using wires, staples, nails, tape, or glue. Plus, each order includes unattached aluminum wire ties at no extra cost, providing you with the complete package for hassle-free identification. Say it, mark it, and let it last with DP Industries Aluminum Impression Tags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.