Bulk Hardwood Field and Plant Labels, PK100

  • Mfr # FS15118C

  • Zoro # G402694194


product price:  $71.75
/pk 100, $0.72/ea

Key Features

Length
15.7
Material
Wood
Color
Natural
Width
6.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS15118C
Zoro #
G402694194
UPC #
92291020201
Country of Origin
United States

Dimensions

Length
15.7
Width
6.8

Details

Material
Wood
Color
Natural

Description

These wooden labels are made from white hardwood which offers an excellent writing surface and greater durability than other wooden labels. Pkg. of 100 markers. Measures 15"L x 1 1/8"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.