Shop DP INDUSTRIES
See all product information
Create Account
Bulk Hardwood Field and Plant Labels, PK250
- Mfr # BLU12118C2
- Zoro # G402694279
product price:Â
$
96.85
/pk of 250, $0.39/ea
Key Features
Material
Wood
Color
Blue
Width
9.2
Height
5.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLU12118C2
- Zoro #
- G402694279
- UPC #
- 92291005857
- Country of Origin
- United States
Dimensions
- Width
- 9.2
- Height
- 5.1
Details
- Material
- Wood
- Color
- Blue
Description
These brightly colored wooden plant identification labels have an excellent writing surface and are easy to spot in your plantings making them ideal for greenhouses, nurseries, garden centers and gardeners. Sold by the case. Item #217919 (Assorted) contains 50 each of Blue, Orange, Red, White and Yellow.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.