Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Hardwood Field and Plant Labels, PK250

  • Mfr # GL12118C2

  • Zoro # G802694121


product price: $82.32
/pk 250, $0.33/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Natural
Height
5.1
Width
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL12118C2
Zoro #
G802694121
UPC #
92291002009
Country of Origin
United States

Dimensions

Height
5.1
Width
9.4

Details

Material
Wood
Color
Natural

Description

These brightly colored wooden plant identification labels have an excellent writing surface and are easy to spot in your plantings making them ideal for greenhouses, nurseries, garden centers and gardeners. Sold by the case. Item #217919 (Assorted) contains 50 each of Blue, Orange, Red, White and Yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.