Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Hardwood Field and Plant Labels, PK500

  • Mfr # GL1078C5

  • Zoro # G202694080


product price: $54.29
/pk 500, $0.11/ea

Key Features

Material
Wood
Color
Natural
Height
5.2
Width
10.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL1078C5
Zoro #
G202694080
UPC #
-
Country of Origin
United States

Dimensions

Height
5.2
Width
10.3

Details

Material
Wood
Color
Natural

Description

These plain wooden labels are made from white hardwood - giving you an excellent writing surface and providing greater durability than other wooden labels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.