Bulk Hardwood Field and Plant Labels, Wood, PK250

  • Mfr # MLT12118C2

  • Zoro # G602694239


product price:  $109.99
/pk 250, $0.44/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Assorted
Height
5
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT12118C2
Zoro #
G602694239
UPC #
-
Country of Origin
United States

Dimensions

Height
5
Width
9

Details

Material
Wood
Color
Assorted

Description

These brightly colored wooden plant identification labels have an excellent writing surface and are easy to spot in your plantings making them ideal for greenhouses, nurseries, garden centers and gardeners. Sold by the case. Item #217919 (Assorted) contains 50 each of Blue, Orange, Red, White and Yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.