Zoro Homepage

Flat T-Signs, 13in, 100PK

  • Mfr # TL13W

  • Zoro # G511822785


product price: $97.49
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Length
13 in
Material
Plastic
Color
White
Width
3-1/4 in
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL13W
Zoro #
G511822785
UPC #
92291009305
Country of Origin
United States

Dimensions

Length
13 in
Width
3-1/4 in
Height
2-1/4 in

Details

Material
Plastic
Color
White

Description

DP Industries presents Flat T-Signs, the economical solution for garden centers and nurseries. Perfect for species identification or point-of-purchase POP applications, these T-Signs are easily writable with the DP Industries Garden Markers: a href=/products/permanent-garden-marker>M4962/a> or a href=/products/dp-industries-garden-marker-1-2-mm-tip>237538/a> They offer UV resistance and waterproof labeling, ensuring your information stands the test of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.