Zoro Homepage

Molded Plastic Pot Stakes, 4in x 5/8in, 1000PK

  • Mfr # IM458M-W

  • Zoro # G411822793


product price: $79.39
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Length
4 in
Material
Plastic
Color
White
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM458M-W
Zoro #
G411822793
UPC #
92291009053
Country of Origin
United States

Dimensions

Length
4 in
Width
5/8 in

Details

Material
Plastic
Color
White

Description

Crafted from recycled polystyrene, these DP Industries Molded Plastic Pot Stakes come in sets of eight, providing unmatched convenience when jotting down crucial information. Combine them with the DP Industries UV resistant Garden Marker for a permanent labeling solution that's also reusable. Yes, you read that rightthe UV ink, though permanent, can be easily wiped off using rubbing alcohol or common hand sanitizers. Perfectly sized for pots and flats, these labels are your go-to choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.